missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory PU Low Chair

Laboratory low chair in durable Black PU on castors

Brand:  Techsit™ TS8330

Code : Z4

Additional Details : Weight : 14.00000kg

Product Code. 15741496

  • £442.89 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • PU high low on Castors
  • Hard wearing, easy clean PU seat and back
  • Fully adjustable seat height, back height and back rake
  • Ergonomically designed and contoured seat and back
  • 5 year guarantee
  • 150 kg weight capacity 
  • Cleanroom Class 5 suitable
Specifications

Specifications

490 mm
Low-form Chair
450 mm
410 to 480 mm
None
Black
420 to 530 mm
Yes
150 kg
420 - 530 mm
420 mm
Polyurethane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers