missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory PU Low Stool

Laboratory low stool in durable Black PU on castors

Brand:  Techsit™ TS8360

Code : Z4

Additional Details : Weight : 8.00000kg

Product Code. 15791496

  • £299.14 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • PU low stool on castors
  • Hard wearing, easy clean PU seat
  • Fully adjustable seat height
  • Ergonomically designed and contoured seat
  • 5 year guarantee
  • 150 kg weight capacity
  • Cleanroom Class 5 suitable
Specifications

Specifications

360 mm
Low Stool
280 mm
Black
420 to 530 mm
Yes
150 kg
Polyurethane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers