missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Lab Alert™ Four Channel Timer/Clock
The Lab Alert™ Four Channel Timer and Clock in one.
Brand: Heathrow Scientific™ HS24670
34.88 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Independently or simultaneously set time on four channels
- Audible and visual alarms signify elapsed time
- Easily toggle between channels and clock with top buttons
- Includes spring clip with magnetic back
- Four Channels, 99 hr. timing capacity, 14 display digits, H mm
Specifications
Timer/Clock | |
Audible/Visible | |
4 | |
White | |
7.3 cm | |
5.9 cm | |
1.3 cm | |
0.07 kg |
99 hr. | |
Lab Alert™ Four Channel Timer/Clock | |
LR44 | |
2.9 in. | |
2.3 in. | |
0.5 in. | |
0.15 lb. |