missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Lab Alert™ Pocket Timer/Stopwatch/Clock
The Lab Alert™ Pocket Timer, Stopwatch, and Clock in one.
Brand: Heathrow Scientific™ HS24490D
31.40 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Four independent timing channels with visual and audible alarms
- Use as a stopwatch, a up/down timer, or a clock
- Includes spring clip and magnetic back
- 100 hr. timing capacity
- 6 display digits, H mm
Specifications
Timer/Clock | |
Audible/Visible | |
Lab Alert™ Pocket Timer/Stopwatch/Clock | |
Gray | |
6.1 cm | |
7.1 cm | |
2.5 cm | |
0.07 kg |
100 hr. | |
Digital | |
LR44 | |
2.4 in. | |
2.8 in. | |
1 in. | |
0.15 lb. |