missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Lab Clean N10 Ultrasonic Cleaning Solution
Safely cleans sensitive materials in an ultrasonic bath or automatic washer. Tovatech Elma Lab Clean N10 Cleaning Solution removes emulsions, marking and label residues, light grease and oil, fingerprintes and dust.
Brand: Elma™ 8000078
Alert:
Irritating to eyes.
Description
- Neutral pH general-purpose formulation
- Ideal for gentle cleaning of aluminum and light metals as well as any other material
- Residue-free - Leaves no residue after rinsing with DI water
- Dilute with water to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
- Dilute with either tap water or deionized water
- Biodegradable
Applications
- For cleaning any sensitive metal, plastic, glass, or ceramic surface
- Cleans laboratory sieves, aluminum surfaces prior to anodizing or coating and laser machined parts
Specifications
Ultrasonic Cleaning Solution | |
Neutral | |
Cleaning Any Sensitive Metal, Plastic, Glass or Ceramic Surface | |
25 L |
Liquid | |
Keep between 43°F to 85°F, shelf life 2 years | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction