missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Drying Rack Replacement Pegs
5 long and 5 short replacement pegs for Fisherbrand™ Lab Drying Rack Set
Brand: Fisherbrand™
Additional Details : Weight : 0.23000kg
Description
- SureGrip Hook with Patent-pending design to securely grips glassware into place
Specifications
Accessory | |
Blue, Green | |
ABS | |
Non-sterile | |
Short pegs: 137.16 x 10.16 x 19.81 mm; Long pegs: 175.26 x 10.16 x 19.81 mm |
Not Autoclavable | |
Lab Glassware | |
None | |
Lab Drying Rack (120791 F) | |
Short pegs: 5.4 x 0.4 x 0.78 in.; Long pegs: 6.9 x 0.4 x 0.78 in. |