missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Drying Rack Set - Wall/Bench Mount
The most versatile drying rack on the market today
Brand: Fisherbrand™
175.78 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 5.50000kg
Description
- Features channels designed for more configuration and to protect against breakage
- Drying Basket to keep small items and slotted to hold pipettes safe while drying
- SureGrip Hook with Patent-pending design to securely grips glassware into place
- Use on counter or wall:
- Stands alone on integrated hinged stand
- Mounts easily on wall with included guide and hardware
- Rack made of durable Polystyrene
- Can hold up to 77 lb.
- Overall Dimensions 17.4 x 26 x 5.5 in. (44.1 x 66 x 13.9 cm)
- Includes:
- 72 Pegs: 36 Small (Green), 36 Large (Blue)
- 2 Drying Baskets
- Drainage Tubing
- Mounting Guide & Hardware
Specifications
Drying Rack | |
Gray, Blue, Green, Clear, Natural | |
Plastic | |
None | |
Non-sterile | |
17.4 x 26 x 5.5 in. |
Not Autoclavable | |
Lab Glassware | |
Rectangular | |
No | |
Drying Labware | |
441.96 x 660.4 x 139.7 mm |