missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Lab Frame Foot
OHAUS™ Lab Frame Foot provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392263
Additional Details : Weight : 0.45000kg
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Set Screws | |
Nickel-plated | |
Clamp, Lab Frame, Foot, CLR-LFOOTZ | |
32.000 mm | |
58.4 mm |
Lab Frame Foot | |
Lab Frame | |
58.40 mm | |
1.25 in. | |
0 to 13 mm |