missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Lab Fridge Biomed
Can be validated to FD X15-140. Electronic controls with door-open and temperature alarms, alarm log and PIN code keypad lock. Controller functions maintained by battery up to 72 hrs in case of power failure.
POA
Specifications
Type | Laboratory Refrigerator |
---|---|
Insulation | 83 mm HDPE |
Interior | Stainless Steel |
Certifications/Compliance | CE, COFRAC - NF X 15140, ISO 14001, ISO 9001 |
Display | LCD |
Description
- Can be validated to FD X15-140, GLP-compliant.
- Fan-assisted cooling.
- Temperature range +2°C to +16°C.
- Automatic hot-gas defrost and defrost water vaporiser.
- Refrigeration system entirely outside of the storage chamber for increased net usable capacity.
- White-coated steel exterior finish.
- 304-grade stainless steel interior with coved corners.
- 83mm polyurethane insulation.
- Moulded internal base with cleaning drain.
- Door-operated fan cut-out switch.
- Pressure-relief valve for easy door opening.
- Hinged unit cover for easy service access and cleaning.
- Fitted with 100 mm castors, 2 with brake.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
- Electronic controls with digital display with 0,1°C resolution.
- Digital keypad lock with PIN code.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Optical and acoustic door-open alarm.
- Optical and acoustic power failure alarm, battery-supported up to 72 hrs.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
- RS 485 interface for external temperature monitoring and centralised alarm systems.
- Coated wire shelves, shelf load max 60kg.
Specifications
Laboratory Refrigerator | |
Stainless Steel | |
LCD | |
White with Stainless Steel Interior | |
Door lock, door/temperature alarms, castors, two with brakes and Plastic coated wire grid shelves, safety system 'anti-freeze' | |
50 Hz |
83 mm HDPE | |
CE, COFRAC - NF X 15140, ISO 14001, ISO 9001 | |
Yes | |
Ventilated | |
Automatic |