missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Lab-Jack
Bochem™ Lab-Jack with improved scissor technology and reduced tolerances.
£1150.00 - £1405.00
Specifications
Material | Stainless Steel (18/10) |
---|---|
Height (Metric) | 90 to 470 mm |
Thread Size | M12 x 1.75 |
Product Code | Brand | Length (Metric) Base | Width (Metric) Base | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Base | Width (Metric) Base | Price | Quantity & Availability | |||||
10431341
|
Bochem™
11180 |
300 mm | 300 mm |
£1150.00
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||||
10711012
|
Bochem™
11190 |
900 mm | 900 mm |
£1405.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||||
Description
- Improved scissor technology with reduced tolerances
- Ergonomic knob, rounded and user friendly
- Scissor-construction made of 18/10-stainless steel
- All models are manufactured according to DIN 12897
- With the bigger models, the use of a ratchet is recommended, which connects with a special adjusting wheel
- The ratchet is included
- Maximum dynamic operating load: 15kg
- Maximum static operating load 60kg
Specifications
Stainless Steel (18/10) | |
90 to 470 mm | |
M12 x 1.75 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Lab-Jack