missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Lab Jack with Metal Knob

Product Code. 15871797
Click to view available options
Length (Metric) Base:
160 mm
200 mm
Width (Metric) Base:
130 mm
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15871797

Brand: Bochem™ 11123

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bochem™ Lab Jack with Metal Knob that is ergonomic, rounded, and user-friendly.

  • All models are manufactured according to DIN 12897
  • Improved scissor technology with reduced tolerances
  • Ergonomic knob, rounded and user-friendly
  • Scissor-type design made of 18/10 steel
  • Maximum dynamic operating load: 7kg
  • Maximum static operating load 30kg

Specifications

Material Stainless Steel (18/10)
Height (Metric) 60 to 275 mm
Length (Metric) Base 160 mm
Width (Metric) Base 130 mm
Thread Size M8 x 1.25
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.