missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine Lab Sink with Drain
Click to view available options
Includes:
G 1.5 in. OD Thread
GL 25 Thread
Pipe 32 mm (OD), Angled
Pipe 32 mm (OD), Vertical
Unit Size:
Each
Description
- Made of dissipative PE-HD-EL
- Base with integrated slope for complete emptying
- Drain with removable sieve
Specifications
Specifications
| Color | Black |
| Material | HDPE |
| Type | Laboratory Sink |
| Includes | Pipe 32 mm (OD), Angled |
| Dimensions (L x W x H) | 400 x 300 x 190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction