missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Lab Spatulas
Lab Spatulas come in a variety of end styles.
£35.40 - £37.30
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 3 Pk. |
Product Type | Spatula |
Material | Nickel, Stainless Steel |
Product Code | Brand | Width (English) Blade | Finish | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Blade | Finish | Length (Metric) | Price | Quantity & Availability | |||
11702503
|
Cole Parmer
06369-09 |
0.5 in. Spoon x 1.25 in. Flat Ends | Glazed | 14.61 cm |
£35.40
Pack of 3 |
In Stock
Log in to see stock. |
|||
11715938
|
Cole Parmer
06369-16 |
1.13 in. Spoon x 1.63 in. Flat Blunt Ends | Mirror | 22.54 cm |
£37.30
Pack of 3 |
In Stock
Log in to see stock. |
|||
Description
Lab Spatulas come in a variety of end styles.
Specifications
Autoclavable | |
3 Pk. | |
Spatula | |
Nickel, Stainless Steel |