missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab stool on Castors
The uncomplicated solution for short periods of sitting. It is infinitely height-adjustable and can be easily operated using the rotating release ring.
Brand: Fisherbrand™ 9468H-2000-521304
98.57 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Extra large 40 cm diameter seat
- Easy to clean, low maintenance
- Upholstery edge protector
Specifications
Stool | |
460 to 630 mm | |
GS-mark for tested safety according to DIN 68877 | |
For sporadic work in the laboratory | |
Seat, gas spring, gas spring cover, 5-star foot base, castors | |
120 kg | |
10 years | |
Soft castors for hard floors | |
Yes |
Black | |
Height adjustable by practical ring release | |
PU-foam | |
Aluminium, polished | |
Gas lift heightadjustment by practical ring release | |
Adjustable from 460 to 630 mm | |
7 kg | |
640 mm |
17786689_Fisherbrand Lab stool_v1.0.pdf
File size: 248.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Lab stool on Castors > Type: Stool
Meets biosafety level S1 and S2, GMP compliant
Spot an opportunity for improvement?Share a Content Correction