missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium

Enhance FITC intensity in fluorescence microscopy with Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium.

£130.00 - £217.00

Specifications

Content And Storage Store at 2° to 8°C
View More Specs

Products 2
Product Code Brand Volume (Metric) Price Quantity & Availability  
Product Code Brand Volume (Metric) Price Quantity & Availability  
12685925
View Documents
Epredia™
TA-006-FM
6 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12695925
View Documents Promotion Details
Epredia™
TA-030-FM
30 mL
£217.00
30mL
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
Description

Description

  • Reduces fading
  • Immobilizes cover glass over tissue section
Storage Conditions: Store at 2°-8°C
Specifications

Specifications

Store at 2° to 8°C
Videos
SDS
Documents

Documents

Product Certifications