missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Lab Wipe Holder

Holds lab wipe boxes such as Kimwipes™ and other major brands. Lab Wipe Holder can be mounted anywhere lab wipes are needed.
£25.17 - £32.45
Specifications
Product Type | Labwipe Holder |
---|---|
Color | Clear |
Holds | Labwipes |
Material | Acrylic |
No. of Compartments | 1 |
Product Code | Brand | Mounting | Dimensions (L x W x H) | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mounting | Dimensions (L x W x H) | Size | Price | Quantity & Availability | ||||
12377619
![]() |
Heathrow Scientific™
HS234521 |
Double-sided Tape | 118 x 122 x 84 mm | Small |
£25.17
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
12387619
![]() |
Heathrow Scientific™
HS234522 |
Screw Mount | 320 x 127 x 97 mm | Large |
£32.45
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
- Clear acrylic holders fit boxes of small or large lab wipes.
- Mount on a shelf or wall.
- The smaller version attaches with double-stick tape and the larger version with screws.
- Mounting materials included.
Specifications
Labwipe Holder | |
Labwipes | |
1 | |
Mounting materials |
Clear | |
Acrylic | |
Side Loading |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Lab Wipe Holder