missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood
Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.
£10750.00
Specifications
Coating | Powder |
---|---|
Lighting Type | LED |
Material | Powder-coated Steel |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
Depth (English) | 31.7 in. |
Product Code | Brand | Flow Rate | Height (Metric) | Includes | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Height (Metric) | Includes | Voltage | Price | Quantity & Availability | ||
15926150
|
Labconco™
100400002 |
450 cfm | 149.9 cm | 2 services and duplex, No blower | 100/115 V |
£10750.00
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner.
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
- Cord-Keeper™ Slots on left and right side of air foil
- Corrosion-resistant glacier white powder-coated steel exterior
- Tempered safety glass vertical-rising sash with powder-coated sash handle
- Removable front and side panels, and front service access panels
- Offered for use with a remotely located blower or with a built-in blower
- High 95.3cm (7.5 in.) sightline from the work surface to header panel
- LED lighting
- Molded fiberglass 12.81 in. ID exhaust connection
Specifications
Powder | |
Powder-coated Steel | |
31.7 in. | |
Fiberglass | |
121.9 cm |
LED | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
80.5 cm | |
48 in. |