missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ AtmosPure™ Re-Gen Gas Purifiers
Automatic regeneration process completed in as little as 13 hours while unattended
Brand: Labconco™ 5121831
Description
- Produces an ultrapure inert atmosphere for materials sensitive to moisture and oxygen
- Has capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure
- Durable powder-coated steel housing
- Three microprocessor-controlled solenoid valves, located on the back
- Flow control valve sets 4% hydrogen between 10-25 CFH
- Regeneration heater delivers 180 watts for 5 hours
- Blower button toggles circulation air purifier blower between ON, OFF and AUTO
- Designed to fit on the accessory Glove Box Base Stand beneath the transfer chamber
- Cylinder contains 5 pounds of copper catalyst and 5 pounds of molecular sieve
- Automatically compensates for power outages and starts the regeneration process over if interrupted for 10 minutes
- Has internal stainless steel gas purification lines and communications port on the back
- 0.75 in. inlet/outlet compression fittings for connection to protector fiberglass or atmosphere glove boxes
Specifications
0.75 in. Fitting | |
Controlled atmosphere glove boxes | |
Stainless Steel | |
14.9 in. | |
21.9 in. | |
208-230V, 50/60Hz, 10A |
Re-Gen Gas Purifier | |
Epoxy-coated Steel | |
UK | |
38 cm | |
56 cm |