missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Basic™ Laboratory Hood
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
£9435.00 - £10365.00
Specifications
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL |
---|---|
Color | Glacier White |
Depth (English) | 25 in. |
Depth (Metric) | 63.5 cm |
Product Code | Brand | Width (English) | Includes | Voltage | Configuration Options | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Includes | Voltage | Configuration Options | Price | Quantity & Availability | ||
15912481
|
Labconco™
2246501 |
70 in. | Integral Explosion-proof Blower | 230 V | Fully Assembled |
£10365.00
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15860378
|
Labconco™
2246301 |
70 in. | Integral Blower | 220 V | Fully Assembled |
£9435.00
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
- By-pass airflow design
- Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
- LED lighting
- Vertical-rising tempered safety glass sash
- Adjustable two-piece baffle
- Curved air foil
- Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
- Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
- Epoxy-coated steel 10.31 in. OD exhaust connection
Order Info
Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.
Specifications
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
Glacier White | |
25 in. | |
63.5 cm |