missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ -105 Cold Traps
Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids
Brand: Labconco™ 7385035
This item is not returnable.
View return policy
Description
Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids
- Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents;
- Temperature graph illuminates green when collector coil reaches operating temperature of -65°C
- HCFC-free refrigeration system with two 1/3 hp compressors lowers cold trap to -105°C (-157°F) in less than 40 min.
- 4L stainless steel collector
- Arylic lid with two Quick-Disconnect fittings for connection to a CentriVap Concentrator
- Stainless steel drain port with corrosion-resistant, nylon valve
- Grounding clip and ON/OFF power switch
Specifications
CE | |
Benchtop Cold Trap | |
British UK | |
24.1 in. | |
17.6 in. | |
23.9 in. | |
170 lb. | |
230 V 50 Hz | |
50 Hz |
Stainless Steel | |
Very low freezing point solvent | |
-105°C | |
61.2 cm | |
44.7 cm | |
60.7 cm | |
77 kg | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction