missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentration Systems: Ultra-Low (-84°C) Cold Trap

For use with Labconco CentriVap Benchtop Concentrator

£7620.00

Specifications

Certifications CE, ETL, ETL-C
Temperature Range (Metric) -84°C
For Use With (Equipment) Low freezing point solvent concentrator system
Includes 1/3 hp Compressor, 4 L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
Material Stainless Steel
View More Specs

Products 1
Product Code Brand Amperage Electrical Requirements Price Quantity & Availability  
Product Code Brand Amperage Electrical Requirements Price Quantity & Availability  
10523693
View Documents Promotion Details
Labconco™
7460030
6 A 230 V, 50 Hz
£7620.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4 L of liquid, accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40°C, indicating concentration conditions are right

Order Info

Available in 115 V and 230 V models.

Compliance

ETL, ETL-C, and CE listed

Specifications

Specifications

CE, ETL, ETL-C
Low freezing point solvent concentrator system
Stainless Steel
Benchtop
36.8 cm
53.1 cm
55.9 cm
64 kg
-84°C
1/3 hp Compressor, 4 L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
-65°C
14.5 in.
20.9 in.
22 in.
142 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ CentriVap™ Concentration Systems: Ultra-Low (-84°C) Cold Trap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.