missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ micro IR Vacuum Concentrator
Ideal for small throughput and sample sizes
£8290.00
Specifications
Closure Material | IR Emitting Transparent Glass |
---|---|
Volume (Metric) | 1.5 mL |
Displacement | 5.5 L/min. |
Display | LCD |
Lamps Included | Yes |
Includes: PTFE coated aluminum rotor for 24 × 1.5mL samples and a CentriZap™ micro IR strobe light to view samples while the rotor is spinning
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
14810511
|
Labconco™
7701035 |
230 V 50/60 Hz | International - British (UK) |
£8290.00
Each |
Estimated Shipment: 16-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Fits in tight spaces and is ideal for small throughput in molecular biology, proteomics, genomics, genetics, cell biology and drug discovery labs. Weighing only 20 lb., this personal-sized concentrator may be easily transported from lab to lab.
- Compact dimensions: 8.8L × 10.4W × 8.9 in.H (22.4 × 26.4× 22.6cm); overall depth including glass trap: 12.9 (32.8cm)
- PTFE coated chamber
- Transparent infrared (IR) glass lid directs heat to the samples to speed evaporation and reduces cross contamination from condensation
- Built-in PTFE coated diaphragm pump
- Microprocessor-controlled 300W heater
- Centrifugal motion of 1700 rpm
- Built-in front-mounted analog vacuum gauge
- Easy-to-read LCD display
- 75mL glass trap
- Quiet operation
- Fast evaporation
Order Info
CentriZap micro IR Strobe Light Replacement (10-269-656) available separately.
Certifications
ETL, ETL-C listed (115V), CE Marked (230V)
Specifications
IR Emitting Transparent Glass | |
5.5 L/min. | |
Yes | |
160mbar | |
Diaphragm | |
0 to 99 Hr. and 0 to 59 min. | |
Benchtop | |
8.8 in. | |
8.9 in. | |
10.4 in. | |
25 lb. |
1.5 mL | |
LCD | |
PTFE-coated Aluminum | |
Magnetic Induction Drive | |
1700rpm | |
24.0 | |
1 Year | |
22.4 cm | |
22.6 cm | |
26.4 cm | |
11.3 kg |