missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Dished Work Surface
Shop All Labconco Corporation Products
Click to view available options
Dimensions (D x W x H):
35.5 x 48 x 1 in.
29 x 24 x 1 in.
29 x 36 x 1 in.
29 x 72 x 1 in.
For Use With (Equipment):
2 ft. Wide Hoods
3 ft. Wide Hoods
4 ft. Wide Hoods
6 ft. Wide Hoods
Unit Size:
Each
Description
- Contain spills; chemical resistant
- 1 in. Thick (2.5 cm) solid black epoxy
- For use with: Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier
Specifications
Specifications
| Product Type | Dished Work Surface |
| Color | Black |
| Cut Style | Without Cutout |
| Depth (English) | 35.5 in. |
| Depth (Metric) | 90 cm |
| Dimensions (D x W x H) | 35.5 x 48 x 1 in. |
| Finish | Chemical Resistant |
| For Use With (Equipment) | 4 ft. Wide Hoods |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction