missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems

Drying Chamber for use on FreeZone™ Freeze-Dry Systems. 12-port for 1, 2.5, 6, 12, and 18 L models; 16-port for 6, 12, and 18 L models.

£4300.00 - £4590.00

Specifications

Type Drying Chamber
No. of Shelves 0
Material Stainless Steel
For Use With (Application) To provide a means to attach flasks to freeze dry system or contain samples in bulk
View More Specs

Products 2
Product Code Brand No. of Ports Diameter (English) Price Quantity & Availability  
Product Code Brand No. of Ports Diameter (English) Price Quantity & Availability  
10663513
View Documents Promotion Details
Labconco™
7522900
16 13 in.
£4300.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
10550843
View Documents Promotion Details
Labconco™
7522800
12 8 in.
£4590.00
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

For use on FreeZone™ Freeze-Dry Systems: 1, 2.5, 4.5, 6, 8, 12 or 18 Liter models

  • Place small sample inside freeze-dry flasks and attach to valves
  • Type 304 stainless-steel construction
  • Weld-free for dependable vacuum operation
  • Neoprene valves accommodate both 0.5 and 0.75 in. adapters, gaskets and clear acrylic top for complete visibility during bulk drying
  • Compatible with FreeZone 1, 2.5, 4.5, 6, 8, 12 or 18 Liter Freeze Dryers
Specifications

Specifications

Drying Chamber
0
Stainless Steel
To provide a means to attach flasks to freeze dry system or contain samples in bulk
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.