missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flask Adapters
For connecting Fast-Freeze™ flasks to freeze-dryer valves
£20.80 - £98.25
Specifications
For Use With (Application) | For connecting fast freeze™ flasks to freeze-dryer valves |
---|---|
For Use With (Equipment) | Fast freeze™ flask |
Weight (English) | 0.5 lb. |
Weight (Metric) | 0.2 kg |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Material | Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Material | Style | Price | Quantity & Availability | ||
15183025
|
Labconco™
7545000 |
0.5 in. | 1.27 cm | Borosilicate Glass | Straight |
£20.80
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15193025
|
Labconco™
7545200 |
0.75 in. | 1.9 cm | Borosilicate Glass | Straight |
£26.40
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
11300710
|
Labconco™
7545600 |
0.5 in. | 1.27 cm | Borosilicate Glass | 45° bend |
£26.70
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
10768205
|
Labconco™
7547000 |
0.5 in. | 1.27 cm | Stainless Steel | Straight |
£51.85
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
10763374
|
Labconco™
7547400 |
0.5 in. | 1.27 cm | Stainless Steel | 45° bend |
£67.60
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
10196103
|
Labconco™
7547200 |
0.75 in. | 1.9 cm | Stainless Steel | Straight |
£81.01
Each |
In Stock
Log in to see stock. |
||
10604853
|
Labconco™
7547600 |
0.75 in. | 1.9 cm | Stainless Steel | 45° bend |
£98.25
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
Description
For connecting Fast-Freeze™ flasks to freeze-dryer valves
- 40 and 80mL flasks take size 0.5 in. or 0.5 to 0.75 in.
- Larger flasks fit size 0.75 in. or large end of 0.5 to 0.75 in.
Specifications
For connecting fast freeze™ flasks to freeze-dryer valves | |
Fast freeze™ flask | |
0.5 lb. | |
0.2 kg |