missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only

Product Code. p-147023 Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
80 mL
Diameter (Metric) Flask Top Adapter:
1.27 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15173025

Brand: Labconco™ 7544000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm)

For use with Fast-Freeze Flasks

  • Flexible, noncontaminating silicone rubber top Snaps on and off easily, yet provides a reliable, high-vacuum seal

Specifications

Diameter (Metric) Flask Top Adapter 1.27 cm
Capacity (Metric) 80 mL
Material Borosilicate Glass
Product Type Flask Top
Weight (English) 1 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 4.93 cm
Weight (Metric) 0.5 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.