Learn More
Labconco™ Fiberglass 30 Fume Hoods - International Models
Compact hoods with bypass airflow for efficient fume removal
£11198.23
Specifications
Product Type | Fume Hood |
---|---|
Coating | Epoxy |
Lighting Type | LED |
Material | Epoxy-coated Steel |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
Product Code | Brand | Height (English) | Pressure | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Pressure | Weight (English) | Price | Quantity & Availability | |||
15113867
|
Labconco™
3030001 |
52 in. | 310 cfm at 0.12 in. H20 Max. at 100 fpm | 122 lb. |
£11198.23
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Designed for small working spaces—footprint is just 30 in. (76.2cm) square. Mount safely on base cabinet or stand, lab cart or benchtop (available separately).
- Pivoting air foil
- Pre-set baffle with flame spread index less than 25 per ASTM™ E-84
- Sash opens 20 in., provides viewing height of 28 in.
- 0.19 in. Thick tempered safety glass vertical-rising sash with powder-coated aluminum handle
- 6.69 in. I.D. (17cm) exhaust collar
- One-piece molded fiberglass liner
- Fixture panel accepts up to three service fixtures, one electrical duplex and one airflow monitor (sold separately)
- Prewired light and blower switches (except on Explosion-proof model, to conform with local codes)
- Explosion-proof model features factory-installed 1/4hp explosion-proof blower approved for Class I, Group D, and Class II, Groups E, F, and G
- LED lighting
Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.
Order Info
For 230V 50Hz. W x L: 30 x 30.12 in. (76.2 x 76.5cm). Contact your Fisher Scientific Customer Service Representative for information about optional fixtures.
Certifications
ETL listed
Compliance
Conform to SEFA 1-2005, NFPA 45-204, ASTM™ E-84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2, UL 1805
†At 100fpm face velocity (310 cfm).
‡Remote blower required (available separately).
Specifications
Fume Hood | |
LED | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
30.2 in. | |
310 cfm | |
50 Hz | |
230 V | |
76.2 cm |
Epoxy | |
Epoxy-coated Steel | |
Glacier White | |
76.6 cm | |
20 in. | |
Fiberglass | |
30 in. |