missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Freeze-Dry Glassware Kit
For FreeZone™ Freeze Dryers
Brand: Labconco™ 7540100
950.30 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: One each of 300mL and 600mL complete Fast-Freeze™ Flasks, one 0.75 in. (1.9cm) Stainless-steel adapter and one 0.75 in. (1.9cm) Stainless-steel 45° bend adapter
Description
Glassware kit for FreeZone Freeze Dry Systems. Includes one each 600ml Complete Fast-Freeze Flask (7540800), one each 300 ml Complete Fast-Freeze Flask (7540600), one each 3/4 in. SST Straight Adapter (7547200), and one each 3/4 in. SST 45º Bend Adapter (7547600).Specifications
900 mL | |
FreeZone Freeze Dryers | |
Flask Kit | |
Wide | |
98.4 mm and 67.4 mm |
Borosilicate Glass | |
One each 600 mL Complete Fast-Freeze Flask (Mfr. No. 7540800), one each 300 mL Complete Fast-Freeze Flask (Mfr. No. 7540600), one each 0.75 in. SST Straight Adapter (Mfr. No. 7547200), and one each 0.75 in. SST 45° Bend Adapter (Mfr. No. 7547600) | |
Reusable | |
Flat | |
2.3 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Freeze-Dry Glassware Kit > For FreeZone Freeze Dryers
Spot an opportunity for improvement?Share a Content Correction