missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glassware Cart
Shop All Labconco Corporation Products
Click to view available options
No. of Drawers:
2
4
Unit Size:
Each
Description
Carry glassware, plasticware and small instruments easily with the Labconco Glassware Cart.
- Load capacity: 400 lb. (181kg)
- Durable glacier white, powder-coated 18 gauge welded tubular steel frame with ergonomic, extruded rubber handle grips and ID tag
- Available with two 18L x 32W x 4 in.H (46 x 81 x 10cm) or four 18L x 16W x 4 in.H (46 x 41 x 10cm) removable vinyl-coated wire baskets
- Removable plastic drip pan catches spills
- 4 in. dia. (10cm) casters, two with toe locks
- Lifetime guarantee
Order Info
Shipped fully assembled. Weight: 50 lb. (23kg).
Warranty
Lifetime guarantee.
Specifications
Specifications
| Product Type | Glassware Cart |
| Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
| For Use With (Application) | Used to carry Glassware, Plasticware and small instruments |
| Height (English) | 36.38 in. |
| Height (Metric) | 92.4 cm |
| Includes | 18G Welded 1 in. white tubular Steel frame, Rubber handle grips, two large baskets (32 x 18 x 4) with removable Plastic drip pan to catch spills, 4 in. dia. Hard Rubber-tired casters, two with toe locks, ID tag, high-pressure Melamine Laminate Surface |
| Length (English) | 34.88 in. |
| Length (Metric) | 88.6 cm |
| Load Bearing Capacity (English) | 400 lb. |
| Load Bearing Capacity (Metric) | 181 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction