Learn More
Labconco™ Intelli-Sense™ Multi-Speed Fiberglass Blowers
Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch
Brand: Labconco™ 7181822
Additional Details : Weight : 43.00000kg
Includes: Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires : Ductwork
Description
Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid.
Specifications
200 to 1400 cfm | |
43 Kg | |
Fiberglass Blower | |
12.75 in. | |
230 V, 50/60 Hz | |
31.4 cm | |
50/60 Hz | |
Moderate to Highly Corrosive |
95 lb. | |
1 hp | |
12.38 in. | |
230 V | |
300 to 1400 rpm | |
32.3 cm | |
Energy Efficient Direct Drive ECM Motor |