missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Labconco Lid for Chamber of -50 FreeZone 4.5 L

Lids fit on drying chambers and FreeZone collector chambers.

Brand:  Labconco™ 7730700

Product Code. 11701499

  • £87.10 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Replacement lid for 4.5L -50° C FreeZone Freeze Dryers manufactured before 2017. Verify that the part matches your FreeZone Freeze Dryer's volume and temperature rating before purchasing.

Replacement lid for 4.5 L -50° C FreeZone Freeze Dryers manufactured before 2017. Lids fit on drying chambers and FreeZone collector chambers.
Specifications

Specifications

Lid
Chamber of -50 FreeZone 4.5 L
1.1 kg
4.5 L
2.5 lb.