missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Flask Adapters
Flask Adapters: For connecting Lyph-Lock flasks to valve ports on drying chamber or manifold
£60.70 - £99.00
Specifications
Type | Flask Adapter |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For connecting lyph-lock flasks to valve ports on drying chamber or manifold |
For Use With (Equipment) | Lyph lock flasks |
Includes | 90° bend |
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
15173055
|
Labconco™
7568000 |
19/38 to 0.5 in. port |
£60.70
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15183055
|
Labconco™
7568200 |
19/38 to 0.75 in. port |
£83.20
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15193055
|
Labconco™
7568400 |
24/40 to 0.5 in. port |
£65.45
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10691621
|
Labconco™
7568600 |
24/40 to 0.75 in. port |
£99.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
Borosilicate glass, with 90° bend
Specifications
Flask Adapter | |
For connecting lyph-lock flasks to valve ports on drying chamber or manifold | |
90° bend | |
0.2 kg |
Borosilicate Glass | |
Lyph lock flasks | |
0.5 lb. |