missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Microcentrifuge Tube Racks

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

Brand:  Labconco™ 4026405

 View more versions of this product

Product Code. 15546029

  • £134.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

  • Material: Anodized aluminum
  • Color: Blue

Specifications

Specifications

Tube Rack
Blue
Aluminum
5 x 2 x 2.5 in. (12.7 x 5.1 x 6.4cm)
5 in.
2 in.
2.5 in.
Not Autoclavable
Tubes (5 mL)
12
12.7 cm
5.1 cm
6.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers