missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Precise™ Glove Box Base Stands

Product Code. 11771459 Shop All Labconco Corporation Products
missing translation for 'orderingAttributeHoverText'
Product Type:
Mobile Base
Stationary
Depth (Metric):
101.6 mm
78.7 cm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11771459

missing translation for 'mfr': Labconco™ 5235501

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Precise™ glove boxes

  • Height-adjustable from 83.8 to 101.6cm (33 to 40 in.)
  • Permanently mounted black laminate work surface
  • Lower shelf holds accessory equipment
  • With casters or leveling feet

Order Info

Dimensions: 31D x 60W x 33 to 40H (78.7 x 152.4 x 83.8 to 101.6cm)

Specifications

For Use With (Equipment) Precise Glove Box, Protector Glove Box, XPert Weigh Box
Height (English) 40 to 33 in.
Weight (English) 225 lb.
Weight (Metric) 102 Kg
Depth (English) 31 in.
Width (English) 60 in.
Height (Metric) 101.6 to 83.8 cm
Depth (Metric) 78.7 cm
Width (Metric) 152.4 cm
Product Type Stationary
For Use With (Application) General Lab Use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.