missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Controlled Atmosphere Glove Boxes
Glove boxes provide a leak-tight environment for work with contamination-sensitive materials
£33155.00
Specifications
Product Type | Glove Box |
---|---|
Lighting Type | Fluorescent (2 x 25 W) |
Amperage | 10 A |
Depth (English) | 34.4 in. |
Depth (Metric) | 87.4 cm |
Product Code | Brand | Certifications/Compliance | Material | Plug Type | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Material | Plug Type | Voltage | Price | Quantity & Availability | ||
11781529
|
Labconco™
5080131 |
UL, ETL, CAN/CSA | Stainless Steel | UK Plug | 208/230 V |
£33155.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Key Features
- Exceed Class 1 atmosphere containment conditions for oxygen permeation <1.67 ppm/min. per ISO 10648-2 test method
- Four manual valves with 3/8 in. compression fittings—two on the main chamber and two on the transfer chamber
- Automatic control of the main chamber pressure, main chamber evacuation and filling cycles, and transfer chamber evacuation and filling cycles
- Regulation of vacuum/pressure between -5 and +5 inches of water gauge in the main chamber and between 0 and -29.5 inches of mercury in the transfer chamber
- Mutable, audible/visual alarm that sounds when pressure/vacuum level is outside set limits
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Factory-installed, rear-mounted, low profile stainless steel pressure relief bubbler at ±6 inches of water gauge
- Two rear-mounted inlet and outlet 3/4 in. OD compression fittings for easy connection to optional gas purifier or accessory drying train
- Factory leak-tested—no detectable leaks greater than 1 × 10-6mL/sec.
Additional Features
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mBar
- 0.38 in. thick laminated safety glass viewing window with 36.0W × 27.6 in.H (91 × 70cm) viewing area
- Pair of neoprene gloves 0.015 in. thick, 30 in. long, size 9 3/4
- Two 8 in. ID epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Switches for light and electrical receptacle
- Two 25-watt fluorescent lights
- Dry-powder epoxy-coated, 18 and 20 gauge steel exterior panels
Stainless Steel-lined Model Features
- Type 304 stainless steel liner with Type 304 stainless steel inner and outer transfer chamber doors; Type 304 stainless steel front panel
- Performance tested to maintain oxygen levels as low as 0.2 ppm and moisture levels as low as 1 ppm
- Oxygen permeation <0.16 ppm/min per ISO 10648-2
- One-piece molded fiberglass liner with clear acrylic inner and outer transfer chamber doors
- Performance tested to maintain oxygen levels as low as 0.4 ppm and moisture levels as low as 2 ppm
- Oxygen permeation <0.3 ppm/min per ISO 10648-2
Certifications
ETL listed, UL 61010-1 and CAN/CSA C22.2 No. 1010.1 conformity (North American models); CE marked (International models)
Warranty
One year warranty on parts and labor.
Specifications
Glove Box | |
10 A | |
87.4 cm | |
Controlled atmosphere sensitive materials | |
45.7 in. | |
2 | |
35 in. |
Fluorescent (2 x 25 W) | |
34.4 in. | |
LCD | |
AtmosPure™ Re-Gen gas purifier | |
116.1 cm | |
1 Year | |
88.9 cm |