Learn More
Labconco™ Protector™ Stainless-Steel Controlled Atmosphere Glove Boxes
Provides leak-tight environment for work with contamination sensitive materials
£25940.00
Specifications
Product Type | Glove Box |
---|---|
Lighting Type | Fluorescent (2 x 25 W) |
Material | Stainless Steel |
Amperage | 10 A |
Depth (English) | 34.4 in. |
Product Code | Brand | Certifications/Compliance | Plug Type | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Plug Type | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
11701539
|
Labconco™
5060131 |
CE | UK Plug | 295 kg | 208/230 V |
£25940.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Type 304 stainless steel liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
Dry-powder epoxy-coated steel exterior has superior corrosion resistance
Clear acrylic inner and outer transfer chamber doors
Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
Four inlet/outlet valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
Maintains oxygen levels as low as 0.2ppm and moisture levels as low as 1ppm
Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.16ppm/min.)
Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
- Fluorescent illumination of 80 footcandles for bright interior
- Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
- Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
- Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
- Large laminated safety glass 0.75 in. thick viewing window
- Inner and outer pivoting stainless-steel transfer chamber doors, counterbalanced and equipped with quick-latches
Certifications
CE Conformity marking (International models), ETL-listed (North America Models)
Warranty
One-year warranty on parts and labor.
Specifications
Glove Box | |
Stainless Steel | |
34.4 in. | |
LCD | |
AtmosPure™ Re-Gen gas purifier | |
116.1 cm | |
1 Year |
Fluorescent (2 x 25 W) | |
10 A | |
87.4 cm | |
Controlled atmosphere sensitive materials | |
45.7 in. | |
50/60 Hz |