missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 230V
Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm
£10930.00
Specifications
Coating | Powder |
---|---|
Lighting Type | LED |
Material | Powder-coated Steel |
Amperage | 5 A |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15943117
|
Labconco™
110410020 |
No Service |
£10930.00
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Design negates the effects of air turbulence, vortexing, and interior air “roll”.
- Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
- Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
- Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Opti-Zone Baffle decreases typical face velocity variations found with other baffles
- Dry powder-coated steel exterior
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Pre-set rear downflow dual baffle
- Pre-wired T8 fluorescent lighting
- Sash stop located at 18 in. sash opening position
- Pre-drilled holes for venting and plumbing passthroughs are provided
- LED lighting
- Sash stop located at 18 in. sash opening position
- 12.81 in. ID exhaust connection(s)
- Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
- Front edge has a large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
Certifications
CE listed
Specifications
Powder | |
Powder-coated Steel | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
37.7 in. | |
440 cfm | |
18 in. | |
208/230 V | |
200 kg | |
121.9 cm |
LED | |
5 A | |
Glacier White | |
95.8 cm | |
59 in. | |
149.9 cm | |
440 lb. | |
48 in. |