missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 6ft. Width, 230V

Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Brand:  Labconco™ 110610021

 View more versions of this product

Product Code. 13156754

  • £15040.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Requires :
  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

This item is not returnable. View return policy

Description

Description

Design negates the effects of air turbulence, vortexing, and interior air “roll”.

  • Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
  • Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
  • Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
  • Opti-Zone Baffle decreases typical face velocity variations found with other baffles
  • Dry powder-coated steel exterior
  • Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
  • Pre-set rear downflow dual baffle
  • Pre-wired T8 fluorescent lighting
  • Sash stop located at 18 in. sash opening position
  • Pre-drilled holes for venting and plumbing passthroughs are provided

  • LED lighting
  • Sash stop located at 18 in. sash opening position
  • 12.81 in. ID exhaust connection(s)
  • Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
  • Front edge has a large radius to aerodynamically direct airflow into the fume hood
  • Pre-drilled holes for venting and plumbing passthroughs are provided

Certifications

CE listed

Specifications

Specifications

Powder
Powder-coated Steel
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
37.7 in.
720 cfm
18 in.
Service Fixtures: 2
600 lb.
72 in.
LED
5 A
Glacier White
95.8 cm
59 in.
149.9 cm
208/230 V
272 kg
182.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers