missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ RapidVap™ Vertex Dry Evaporator Blocks
missing translation for 'orderingAttributeHoverText'
No. of Places:
18
50
Volume (Metric):
3 mL
5 mL
8 mL
16 mL
40 mL
60 mL
Beschreibung
Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.
- Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
- Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
- Multiple block variations available to suit tube size
- Custom blocks also available
Spezifikation
Spezifikation
Diameter (English) Port | 0.21 in. |
Diameter (Metric) Port | 5 mm |
For Use With (Equipment) | RapidVap vertex dry evaporator |
Holds | 50 Tubes (12 x 75 mm) |
Material | Aluminum |
No. of Places | 50 |
Type | Block |
Volume (Metric) | 5 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'