missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotary Vane Vacuum Pumps

Designed for use with Labconco Freeze-dry Systems—compact size easily fits into freeze-dry system cabinets

£4490.00

Specifications

Includes Pump, four each one liter bottles of vacuum pump oil and one exhaust filter with oil mist and odor filter elements. ON/OFF switch, power cord with plug for direct connection of pump to Labconco freeze dryers, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter
Material Cast Aluminum
Frequency 50/60 Hz
Overall Height (Metric) 26.4 cm
Overall Width (English) 6.5 in.
View More Specs

Products 1
Product Code Brand Amperage Flow Rate Plug Type Price Quantity & Availability  
Product Code Brand Amperage Flow Rate Plug Type Price Quantity & Availability  
10641120
View Documents
Labconco™
7739403
2.4 A 195 L/min. 230V International
£4490.00
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

Designed for use with Labconco Freeze-dry Systems—compact size easily fits into freeze-dry system cabinets

Provide a reliable vacuum source for other products including glove boxes and centrifugal concentrators.

  • Two-stage, oil-sealed pumps with sliding vane
  • Switchable high-vacuum and high-throughput modes
  • Three-position gas ballast (Closed, Low Flow, and High Flow)
  • Enclosed, fan-cooled, single-phase electric motor drives pump
  • Thermal overload protection with automatic restart
  • Inlet valve prevents air and oil suckback in the event of power or oil loss
  • Cast-aluminum housing
  • Mounted on a base plate with rubber feet for stability

Cat. No. 16-108-218 has a reverse IEC plug; models with 117L/min. pumping capacity include a retractable lifting handle; models with 195L/min. pumping capacity have a lifting bracket. A pump exhaust filter with oil and odor filter elements is also included.

Specifications

Specifications

Pump, four each one liter bottles of vacuum pump oil and one exhaust filter with oil mist and odor filter elements. ON/OFF switch, power cord with plug for direct connection of pump to Labconco freeze dryers, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter
50/60 Hz
6.5 in.
Cast Aluminum
26.4 cm
Rotary Vane Vacuum Pump
Videos
SDS
Documents

Documents

Product Certifications