missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator
Rotors for use with 100ml pear-shaped flasks in CentriVap Concentrators.
£2340.00 - £2995.00
Specifications
Color | Black |
---|---|
Material | Aluminum |
Type | Concentrator Rotor |
For Use With (Equipment) | CentriVap™ vacuum concentrator |
Holds | 8 x 100 mL Pear Shaped Flasks |
Product Code | Brand | Material (Coating) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Coating) | Price | Quantity & Availability | |||||
15123045
|
Labconco™
7553100 |
n.a. |
£2340.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
15133045
|
Labconco™
7553101 |
PTFE |
£2995.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Description
Rotor for use with 100ml pear-shaped flasks. 8 holes. Made of PTFE-coated metal with polypropylene hub. Easily interchangeable.Specifications
Black | |
Concentrator Rotor | |
8 x 100 mL Pear Shaped Flasks | |
6 in. | |
11.4 in. | |
2.5 lb. |
Aluminum | |
CentriVap™ vacuum concentrator | |
100 mL | |
15.2 cm | |
28.95 cm | |
1.13 kg |