missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Sample Blocks for RapidVap™ Vacuum and N2 Evaporation Systems
Click to view available options
Holds:
170 mL Tubes
23 mL Tubes
50 mL Scintillation vials
No. of Places:
26
48
69
Description
PTFE-Coated Aluminum Blocks hold glassware in place inside RapidVap Vacuum Evaporation Systems. A block is required for all RapidVap Vacuum Evaporation Systems. Blocks are interchangeable. Custom blocks to fit special glassware such as VOA vials are available on request. Glassware is required (not included).
†For tubes up to a maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.
‡For Labconco borosilicate flat-bottom tubes only (see 16-315-78 and -79). May also use Labconco Tubes with Stems in RapidVap N2 Systems, (see 16-315-73 to -77, and 16-317-17B, 17C).
Specifications
Diameter (English) | 0.62 in. |
Diameter (Metric) | 1.6 cm |
For Use With (Equipment) | RapidVap vacuum and N2 evaporation system |
Holds | 23 mL Tubes |
Material | PTFE-coated Aluminum |
No. of Places | 69 |
Type | Block |
Volume (Metric) | 23 mL |
Weight (English) | 7.4 lb. |
Weight (Metric) | 3.4 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'