missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System
Help to provide secondary protection to vacuum pumps in evaporation systems
£130.00 - £200.00
Product Code | Brand | Type | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
15173095
|
Labconco™
7815000 |
Radioisotope Trap Insert | 4 lb. | 1.8 kg |
£149.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
11761479
|
Labconco™
7815200 |
Solvent Trap Insert | 4 lb. | 1.8 kg |
£130.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
10064023
|
Labconco™
7814800 |
Acid Trap Insert | 4 lb. | 1.8 kg |
£200.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
13265130
|
Labconco™
7814900 |
Moisture Trap Insert | 4 lb. | 1.8 kg |
£182.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
Description
Help to provide secondary protection to vacuum pumps in evaporation systems
- Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
- Canister accommodates trap inserts listed in the table
Specifications
CentriVap™ system |