missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless Steel Laboratory Cart

Holds a variety of lab supplies, equipment and containers

Brand:  Labconco™ 8019000

Product Code. 13484836

  • £1145.00 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Load capacity: 400 lb. (181kg)
  • Two removable stainless-steel pans are 2 in. deep (5cm) on three sides; one open side for easy transfer from countertop to cart
  • Durable, welded frame with glacier white, corrosion-resistant, baked-on powder coating
  • 4 in. dia. (10cm) hard rubber casters stabilize movement over rough, uneven floors; two casters have toe locks
  • Lifetime warranty

Order Info

Shipped fully assembled. Weight: 50 lb. (23kg).

Services

Lifetime guarantee.

Specifications

Specifications

34.88 x 19.0 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
Two removable polished Type 304 stainless steel pans; 4 in. diameter casters, two with toe locks; Extruded rubber handle grips; Glacier white, powder-coated 18 gauge welded tubular steel frame; ID tag
400 lb.
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Stainless Steel Laboratory Cart > Load Capacity: 400 lb.; Dimensions: 19-1/8L x 34-7/8W x 36-3/8 in.H

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.