missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-Steel Racks for RapidVap™ Vacuum and N2 Evaporation Systems
Click to view available options
Volume (Metric):
170 mL
600 mL
Description
Stainless steel racks hold RapidVap tubes upright.
Stainless steel racks have eight places to hold RapidVap tubes upright. For use with 170 ml tubes.
Specifications
For Use With (Equipment) | RapidVap vacuum and N2 evaporation system |
Holds | 170 mL Glass tubes |
Material | Stainless Steel |
No. of Places | 8 |
Type | Tube Rack |
Volume (Metric) | 170 mL |
Weight (English) | 2 lb. |
Weight (Metric) | 0.9 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'