missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-Steel Racks for RapidVap™ Vacuum and N2 Evaporation Systems
Click to view available options
Volume (Metric):
170 mL
600 mL
Description
Stainless steel racks hold RapidVap tubes upright.
Stainless steel racks have eight places to hold RapidVap tubes upright. For use with 600 ml tubes.
Specifications
Specifications
For Use With (Equipment) | RapidVap vacuum and N2 evaporation system |
Holds | 600 mL Glass tubes |
Material | Stainless Steel |
No. of Places | 8 |
Type | Tube Rack |
Volume (Metric) | 600 mL |
Weight (English) | 2 lb. |
Weight (Metric) | 0.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction