missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations
Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.
£2560.00
Spécification
Cut Style | Without Cutout |
---|---|
For Use With (Equipment) | Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system |
Height (English) | 0.8 in. |
Height (Metric) | 2 cm |
Includes | Front spill trough |
Code produit | Marque | Depth (English) | Length (English) | Width (English) | Weight (English) | Prix | Quantité et disponibilité | ||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Depth (English) | Length (English) | Width (English) | Weight (English) | Prix | Quantité et disponibilité | ||
17853271
|
Labconco™
3975602 |
29 in. | 29 in. | 72 in. | 180 lb. |
£2560.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
Description
- Stainless steel (Type 304) work surfaces
- No cupsink cutouts
- 1 in. deep front spill trough
Spécification
Without Cutout | |
0.8 in. | |
Front spill trough | |
Stainless Steel (304) |
Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system | |
2 cm | |
Work Surface |