missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-Steel Work Surface for XPert™ Filtered Balance Stations and System
Choose an easy-to-maintain worksurface. The Labconco Stainless-Steel Work Surface is ideal for use with the XPert™ Filtered Balance Station and System.
£1665.00
Specifications
Cut Style | Without Cutout |
---|---|
Depth (English) | 29 in. |
Depth (Metric) | 73.6 cm |
Height (English) | 0.8 in. |
Height (Metric) | 2 cm |
Description
- Stainless-Steel (Type 304) work surfaces
- No cupsink cutouts
- 1 in. deep front spill trough
Specifications
Without Cutout | |
73.6 cm | |
2 cm | |
Work Surface |
29 in. | |
0.8 in. | |
Front spill trough | |
Stainless Steel (304) |