missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Washer Inserts, BOD Bottle Insert; Capacity: 18 Bottles
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Brand: Labconco™ 4589201
This item is not returnable.
View return policy
Description
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Type 304 stainless-steel inserts are available in various styles to hold specific labware.
BOD Bottle Insert
- Capacity: 18 bottles
- Grid size: 70 × 70mm
- With handles for easy lifting
- Capacity: 242 tubes from 10 to 12mm O.D.
- With handles for easy lifting
- Holds a variety of glassware
- Stainless-steel pins are plastic-tipped to protect glassware
- For Petri dishes, watch glasses, and microplates
- Capacity: 24 plates
- Grid size: 22 × 140mm
- Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
- Self-sealing silicone check valves allow washing of partial or full loads
- Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
- FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
- For pans, instrument trays, multi-purpose trays and other shallow containers
- Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
- Capacity: 5 trays