missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 4ft.

Protects user during powder weighing operations

Brand:  Labconco™ 3940422

Additional Details : Weight : 122.00000kg

 View more versions of this product

Product Code. 15588125

  • £10825.00 / Each
Estimated Shipment: 15-11-2024
to see stock.

Description

Description

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

Epoxy
Fluorescent
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
73.6 cm
38.3 in.
9.4 in.
23.9 cm
Guardian 1000 Digital Airflow Monitor
2
230 V
122 kg
121.9 cm
HEPA
Epoxy-coated Aluminum
29 in.
Pharmaceutical research and other industries
38.3 in.
97.2 cm
50/60 Hz
No plug, International
Remote blower
270 lb.
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers